Shop CS UNITEC
See all product information
Create Account
HydraulicPipeCuttingKit, 7", 1/2", FF(HTMA)
- Mfr # 5 8006 16HK
- Zoro # G422581030
product price:Â
$
17,668.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
7/8 in
Blade Diameter
7 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Speed - Minimum
350 RPM
For Pipe Size - Minimum
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5 8006 16HK
- Zoro #
- G422581030
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Arbor Size
- 7/8 in
- Blade Diameter
- 7 in
- Adjustable Cutting Depth
- Adjustable Cutting Depth
- For Pipe Size - Minimum
- 6 in
- For Material Thickness - Maximum
- 2 in
- Hydraulic Inlet Size
- 1/2 in
- For Pipe Size - Maximum
- 16 in
- Fits Chest Size
- Guide Chain for Straight Cut, Semi Automatic Pipe Cutting Machine
Details
- Blade Speed - Minimum
- 350 RPM
- Features
- Guide Chain for Straight Cut, Semi Automatic Pipe Cutting Machine
- Blade Speed - Maximum
- 1,800 RPM
- Kit Contents
- (1) 45 Degrees Beveling Cutter, (1) 60 Degrees Beveling Cutter, (1) Carbide-Tipped Blade, (1) Diamond Blade, (1) Drive Unit, (1) Guide Chain, (1) Small Chain Tensioner, (1) Small Guide Carriage, (1) Steel Transport Box, (1) Tool Kit
- Product Type
- Pipe Cutting Machine Kit
- Number of Pieces
- 10
- Standards
- Ex ATEX Certified
- Item
- Hydraulic Pipe Cutting Machine Kit
- Power Source - TS Only
- Hydraulic
- Horsepower
- 2.7 hp
- For Workpiece Material
- Concrete, General Purpose, Metal
- Operating Pressure - Maximum
- 2,000 psi
- Hydraulic Inlet Type
- FF (HTMA)
- Power Source
- Hydraulic
- Power Source - old
- Hydraulic
Description
HydraulicPipeCuttingKit,7",1/2",FF(HTMA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.