
Non Spark"g Socket, 1-1/8" - 3/4" Drive, Alum"um Bronze
Mfr # EX1503C-035UA
Zoro # G2191075
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Overall Length
2"
SAE or Metric
SAE
Material
Aluminum Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX1503C-035UA
Zoro #
G2191075
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/4"
Size
1-1/8"
Overall Length
2"
Details
Item
Socket
SAE or Metric
SAE
Material
Aluminum Bronze
Description
Socket,1-1/8in - 3/4in Drive,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.