Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Spark"g Socket, 11/16" - 1/2" Drive, Beryllium Copper

  • Mfr # EX1503B-040UB

  • Zoro # G2191023


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
1-1/2"
SAE or Metric
SAE
Material
Copper Beryllium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX1503B-040UB
Zoro #
G2191023
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
11/16"
Overall Length
1-1/2"

Details

Item
Socket
SAE or Metric
SAE
Material
Copper Beryllium

Description

Socket,11/16in - 1/2in Drive,CuBe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.