Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Spark"g Socket, 11/32" - 1/4" Drive, Alum"um Bronze

  • Mfr # EX1503AA-022UA

  • Zoro # G2190944


product price: $67.49
/ea

Key Features

Drive Size
1/4"
Overall Length
7/8"
SAE or Metric
SAE
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX1503AA-022UA
Zoro #
G2190944
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
11/32"
Overall Length
7/8"

Details

Item
Socket
SAE or Metric
SAE
Material
Aluminum Bronze

Description

Socket,11/32in - 1/4in Drive,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.