Zoro Homepage

Non Spark"g Socket, 2" - 1" Drive, Beryllium Copper

  • Mfr # EX1503D-075UB

  • Zoro # G2191723


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Overall Length
2-3/4"
SAE or Metric
SAE
Material
Copper Beryllium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX1503D-075UB
Zoro #
G2191723
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1"
Size
2"
Overall Length
2-3/4"

Details

Item
Socket
SAE or Metric
SAE
Material
Copper Beryllium

Description

Socket,2in - 1in Drive,CuBe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.