
Non Spark"g Socket, 2-1/4" - 1" Drive, Alum"um Bronze
Mfr # EX1503D-095UA
Zoro # G2191330
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
3-1/8"
SAE or Metric
SAE
Material
Aluminum Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX1503D-095UA
Zoro #
G2191330
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1"
Size
2-1/4"
Overall Length
3-1/8"
Details
Item
Socket
SAE or Metric
SAE
Material
Aluminum Bronze
Description
Socket,2-1/4in - 1in Drive,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.