Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Sparking Allen Wrench, Long Ball, 3/32in, Beryllium Copper

  • Mfr # EX209L-015UB

  • Zoro # G2193333


product price: $67.99
/ea

Key Features

Material
Copper Beryllium
Measurement Type
SAE
Length Family
Long
Number of Ball Ends
1
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX209L-015UB
Zoro #
G2193333
UPC #
-
Country of Origin
China

Dimensions

Tip Size
3/32"
Length Family
Long

Details

Item
Hex Key
Material
Copper Beryllium
Measurement Type
SAE
Number of Ball Ends
1
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Description

Hex Keys,Long Ball,3/32 In.,Cube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.