Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Sparking Hex Wrench, 3/16in, Beryllium Copper

  • Mfr # EX209-035UB

  • Zoro # G2194569


product price: $52.49
/ea

Key Features

Material
Copper Beryllium
Measurement Type
SAE
Length Family
Short
Tether Ready
No
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX209-035UB
Zoro #
G2194569
UPC #
-
Country of Origin
China

Dimensions

Tip Size
3/16"
Length Family
Short

Details

Item
Hex Key
Material
Copper Beryllium
Measurement Type
SAE
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
1
Number of Tips
2

Description

Hex Wrench,3/16in,CuBe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.