Zoro Homepage

Non Sparking Plier, Long Nose, 150mm (6in), Aluminum Bronze

  • Mfr # EX611-6A

  • Zoro # G2190612


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Material
Aluminum Bronze
Features
Long-Nose With Side Cutter
Number of Pieces
1
Side Cutter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX611-6A
Zoro #
G2190612
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6"

Details

Item
Plier,Long Nose,150mm (6in),AlBr
Material
Aluminum Bronze
Features
Long-Nose With Side Cutter
Number of Pieces
1
Side Cutter
Yes

Description

Plier,Long Nose,150mm (6in),AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.