
Non Sparking Plier, Long Nose, 180mm (7-3/16in), Aluminum Bronze
Mfr # EX611-7A
Zoro # G2190280
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-3/16"
Material
Aluminum Bronze
Features
Long-Nose With Side Cutter
Number of Pieces
1
Side Cutter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX611-7A
Zoro #
G2190280
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7-3/16"
Details
Item
Plier,Long Nose,180mm (7-3/16in),AlBr
Material
Aluminum Bronze
Features
Long-Nose With Side Cutter
Number of Pieces
1
Side Cutter
Yes
Description
Plier,Long Nose,180mm (7-3/16in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.