Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Sparking Pliers, Round Nose, 150mm (6in), Beryllium Copper

  • Mfr # EX607-6B

  • Zoro # G2190560


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Material
Copper Beryllium
Features
Round Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX607-6B
Zoro #
G2190560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6"

Details

Item
Pliers,Round Nose,150mm (6in),CuBe
Material
Copper Beryllium
Features
Round Nose
Number of Pieces
1

Description

Pliers,Round Nose,150mm (6in),CuBe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.