Zoro Homepage

Non Sparking Putty Knife, 40mm, Aluminum Bronze

  • Mfr # EX408-40A

  • Zoro # G2190350


product price: $40.89
/ea

Key Features

Blade Width
1-9/16"
Blade Length
4"
Blade Material
Aluminum Bronze
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX408-40A
Zoro #
G2190350
UPC #
-
Country of Origin
China

Dimensions

Blade Width
1-9/16"
Blade Length
4"

Details

Item
Putty Knife,40mm,AlBr
Blade Material
Aluminum Bronze
Number of Pieces
1
Includes
Handle

Description

Putty Knife,40mm,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.