
Non Sparking Putty Knife, 60mm, Aluminum Bronze
Mfr # EX408-60A
Zoro # G2190411
product price: $49.19
/eaKey Features
Blade Width
2-3/8"
Blade Length
4"
Blade Material
Aluminum Bronze
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX408-60A
Zoro #
G2190411
UPC #
-
Country of Origin
China
Dimensions
Blade Width
2-3/8"
Blade Length
4"
Details
Item
Putty Knife,60mm,AlBr
Blade Material
Aluminum Bronze
Number of Pieces
1
Includes
Handle
Description
Putty Knife,60mm,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.