Zoro Homepage

Non Sparking Putty Knives, 75mm, Beryllium Copper

  • Mfr # EX408-75B

  • Zoro # G2190533


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Blade Width
3"
Blade Length
4"
Blade Material
Copper Beryllium
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX408-75B
Zoro #
G2190533
UPC #
-
Country of Origin
China

Dimensions

Blade Width
3"
Blade Length
4"

Details

Item
Putty Knives,75mm,CuBe
Blade Material
Copper Beryllium
Number of Pieces
1
Includes
Handle

Description

Putty Knives,75mm,CuBe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.