Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Sparking Wrench, Combination, 1-9/16in, Aluminum Bronze

  • Mfr # EX206-135UA

  • Zoro # G0715278


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Head Size
1-9/16"
Insulated
No
Box End Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX206-135UA
Zoro #
G0715278
UPC #
-
Country of Origin
China

Dimensions

Head Size
1-9/16"

Details

Material
Aluminum Bronze
Insulated
No
Box End Type
Hex

Description

Wrench,Combination,1-9/16 In.,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.