Zoro Homepage

Non Sparking Wrench, Combination, 13/32in, Aluminum Bronze

  • Mfr # EX206-025UA

  • Zoro # G0715113


product price: $62.39
/ea

Key Features

Material
Aluminum Bronze
Head Size
13/32 in
Insulated
No
Box End Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX206-025UA
Zoro #
G0715113
UPC #
-
Country of Origin
China

Dimensions

Head Size
13/32 in

Details

Material
Aluminum Bronze
Insulated
No
Box End Type
Hex

Description

Wrench,Combination,13/32 In.,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.