
Non Sparking Wrench, Combination, 1/4in, Beryllium Copper
Mfr # EX206-005UB
Zoro # G0715059
product price: $74.79
/eaKey Features
Material
Copper-Beryllium (CuBe)
Head Size
1/4"
Insulated
No
Box End Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX206-005UB
Zoro #
G0715059
UPC #
-
Country of Origin
China
Dimensions
Head Size
1/4"
Details
Material
Copper-Beryllium (CuBe)
Insulated
No
Box End Type
Hex
Description
Wrench,Combination,1/4 In.,CuBe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.