
Non Sparking Wrench, Combination, 19/32in, Aluminum Bronze
Mfr # EX206-045UA
Zoro # G0715305
product price: $67.99
/eaKey Features
Material
Aluminum Bronze
Head Size
19/32"
Insulated
No
Box End Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX206-045UA
Zoro #
G0715305
UPC #
-
Country of Origin
China
Dimensions
Head Size
19/32"
Details
Material
Aluminum Bronze
Insulated
No
Box End Type
Hex
Description
Wrench,Combination,19/32 In.,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.