Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Sparking Wrench, Combination, 25/32in, Beryllium Copper

  • Mfr # EX206-065UB

  • Zoro # G0715357


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Copper-Beryllium (CuBe)
Head Size
25/32"
Insulated
No
Box End Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX206-065UB
Zoro #
G0715357
UPC #
-
Country of Origin
China

Dimensions

Head Size
25/32"

Details

Material
Copper-Beryllium (CuBe)
Insulated
No
Box End Type
Hex

Description

Wrench,Combination,25/32 In.,CuBe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.