Pneumatic Hand-Held Scarifier
- Mfr # 194.C405
- Zoro # G723355712
product price:Â
$
3,130.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Includes
3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter
Air Consumption
30 cfm
Cleaning Area
4 in
Includes Dust Shroud
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194.C405
- Zoro #
- G723355712
- UPC #
- -
- Country of Origin
- United Kingdom
- Air Inlet Type
- NPT
- Includes
- 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter
- Item
- Pneumatic Hand-Held Scarifier
- Air Consumption
- 30 cfm
- Cleaning Area
- 4 in
- Includes Dust Shroud
- Yes
- Horsepower
- 3 hp
- Series
- Rotopeen
- Tool Weight
- 13.25 lb
- Application
- Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics
Dimensions
- Air Inlet Size
- 1/4 in
- Cutting Width
- 4 in
Description
Pneumatic Hand-Held Scarifier, Includes Dust Shroud Yes, Horsepower 3 hp, Tool Weight 13.25 lb, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 30 cfm, Application Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics, Cleaning Area 4 in, Cutting Width 4 in, Includes 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter, Series Rotopeen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.