Zoro Homepage

Recip Saw

  • Mfr # PL905

  • Zoro # G122580609


product price: $3,309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL905
Zoro #
G122580609
UPC #
-
Country of Origin
United Kingdom

Description

Reciprocating Saw, Power Source Air-Powered, Stroke Length 7/8 in, Stroke Type Straight, Throttle Type Button, Tool Weight 5.3 lb, Air Consumption 4 cfm, Air Pressure 90 psi, Includes (5) MC220/24 Saw Blades, Air Tool Oil, Allen Key, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.