Shop CS UNITEC
See all product information
Create Account
ScalerNeedle, 3mmDia, 180mmL, Copper, PK28
- Mfr # 403.1328
- Zoro # G422581283
product price:Â
$
184.99
/pk of 28, $6.61/ea
Free Shipping & Returns
Key Features
Product Type
Flat Tip Needle Set
Number of Needles
28
Includes
(28) Needles
Compatible Manufacturer Part Number
139.2403, 139.2423, 139.2433
Needle Diameter
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403.1328
- Zoro #
- G422581283
- UPC #
- -
- Country of Origin
- United Kingdom
- Product Type
- Flat Tip Needle Set
- Number of Needles
- 28
- Includes
- (28) Needles
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Item
- Scaler Needle
- Compatible Product Type
- Needle Scalers
- Material
- Copper
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Needle Diameter
- 3 mm
- Needle Length
- 180 mm
Description
Scaler Needle, Non-Sparking Yes, Needle Diameter 3 mm, Needle Length 180 mm, Material Copper, Number of Needles 28, Includes (28) Needles, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.