Zoro Homepage

TCT Hole Saw, Heavy Duty, 1-5/16" X 1"

  • Mfr # 2-1-142

  • Zoro # G0711586


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Steel
Tooth Material
Carbide Tipped
Application
Designed for Use with Hand-Held Drills, Extra Heavy Duty
Shank Size
Three-Flat
Saw Dia.
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1-142
Zoro #
G0711586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Three-Flat
Saw Dia.
1-5/16"

Details

Primary Saw Application
Steel
Tooth Material
Carbide Tipped
Application
Designed for Use with Hand-Held Drills, Extra Heavy Duty
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.