Zoro Homepage

Wall Chaser, 7 in Dia, 3,100 RPM, 20 A

  • Mfr # EMF 180.2

  • Zoro # G516520891


product price: $1,341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMF 180.2
Zoro #
G516520891
UPC #
-
Country of Origin
Germany

Details

Item
Wall Chaser Saw

Description

Wall Chaser, Wheel Diameter 7 in, Current 20 A, Switch Type Paddle, Overall Length 9 in, Kit Contents (2) Diamond Cutting Blades, Bare Tool, Head Type Standard Head, Spindle Thread Size 7/8 In., Brake Type Electronic, Dust Management Dust Extraction System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.