Zoro Homepage

Wet or Dry Core Drill, 2-spd, 4in D max

  • Mfr # ETN 2001 P

  • Zoro # G0912169


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Core Bit Cap Concrete
4 in
Features
Electronic Torque Limitation, Speed Control Guarantee Constant RPM Even Under Load
Tool Weight
15 lb
Includes
1 1/4 in Adapter, 5/8 in Adapter, Carrying Case, Gardena Hose Connector
Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETN 2001 P
Zoro #
G0912169
UPC #
-
Country of Origin
Germany

Dimensions

Spindle Thread Size
1-1/4" x 7 UNC., 5/8" x 11 UNC
Spindle Screw Size
5/8 in, 1 1/4 in
Spindle Decimal Equivalent Screw Size
0.625 in, 1.25 in
Column Diameter
2 in

Details

Item
Core Drill
Core Bit Cap Concrete
4 in
Features
Electronic Torque Limitation, Speed Control Guarantee Constant RPM Even Under Load
Tool Weight
15 lb
Includes
1 1/4 in Adapter, 5/8 in Adapter, Carrying Case, Gardena Hose Connector
Voltage
110V AC
Maximum Spindle Speed
1,570 RPM
Power Source
Corded
Number of Speed Settings
2
Core Drill Type
Core Drill Rig
Adjustable Angle
Yes
Minimum Spindle Speed
800 RPM
Speed Setting
Yes
Overload Protection Clutch
Yes
Current
15 A
Number of Pieces
4
Angle-to-Surface
45 Degrees to 90 Degrees
Series
ETN
Maximum Speed
2,300 RPM
Maximum Core Bit Compatibility
4 in
Coring Capacity in Concrete
4 in
Application
Wet/Dry Drilling of Holes Up to 4 in Diameter in Concrete or Stone

Description

Core Drill Rig, Core Drill Type Core Drill Rig, Horsepower 2.5 hp, Coring Capacity in Concrete 4 in, Current 15 A, Column Height 26 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 1,570 RPM, Phase Single-Phase, Tool Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.