15in x 21in Black Workstation HD Reversible Brackets 1000 lb. Capacity 1 Set

  • Mfr # 15.B08-15211-2K4

  • Zoro # G716310742


product price:  $39.99
/ea

Key Features

Length (In.)
21 in
Material
Steel
Height (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15.B08-15211-2K4
Zoro #
G716310742
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
21 in
Height (In.)
15 in

Details

Item
Workstation Bracket
Color
Black
Material
Steel

Description

  • Load Capacity 1000 lbs. per pair
  • Texture powder coat finish
  • 1/8-in thick steel construction
  • Multiple 1/4-in mounting holes per side
  • Workstation brackets are reversable
  • 3-in x 3-in (45° notch) for wall cleat and wiring
  • Sold as a Pair (Left and Right)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.