
15in x 21in White Workstation HD Reversible Brackets 1000 lb. Capacity 1 Set
Mfr # 15.B08-15211-6K4
Zoro # G316310739
product price: $39.99
/eaKey Features
Length (In.)
21 in
Height (In.)
15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15.B08-15211-6K4
Zoro #
G316310739
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
21 in
Height (In.)
15 in
Details
Material
Steel
Item
Workstation Bracket
Color
White
Description
- Load Capacity 1000 lbs. per pair
- Texture powder coat finish
- 1/8-in thick steel construction
- Multiple 1/4-in mounting holes per side
- Workstation brackets are reversable
- 3-in x 3-in (45° notch) for wall cleat and wiring
- Sold as a Pair (Left and Right)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.