19/64in x 1-1/4in L Solid Steel Pins for Flat Bed Hook Plates Bed Posts 100 per box

  • Mfr # 15.BP.125x100

  • Zoro # G516310911


product price: $13.99
/ea

Key Features

Material
Steel
Depth
1-1/4 in
Color
Plain
Outside Diameter
0.297 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.BP.125x100
Zoro #
G516310911
UPC #
841572166868
Country of Origin
United States

Dimensions

Depth
1-1/4 in
Outside Diameter
0.297 in

Details

Material
Steel
Item
Bed Pin
Color
Plain

Description

  • 19/64" x 1-1/4" L
  • Solid Steel Pins for Flat Bed Hook Plates Bed Posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.