
Angle Bracket 3-1/2in x 3-1/2in Legs 5/8in x 1/16in 14 Guage 25 per box
Mfr # 15.M2x25
Zoro # G316310913
product price:Â $15.99
/eaKey Features
Material
Steel
Length
3-1/2 in
Shutter Width
0.625 in
Height (In.)
3-1/2 in
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.M2x25
Zoro #
G316310913
UPC #
841572166998
Country of Origin
United States
Dimensions
Length
3-1/2 in
Shutter Width
0.625 in
Height (In.)
3-1/2 in
Details
Material
Steel
Item
Angle Bracket
Finish
Zinc
Description
- Angle Bracket 3-1/2" x 3-1/2"
- Legs 5/8" x 1/16"
- 14 Guage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.