
Connecting Screw Metal Screw with White Plastic Caps M6 Thread 100 per box
Mfr # 16.1230.01x100
Zoro # G016310930
product price: $36.99
/eaKey Features
Material
Steel
Width
1.38 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16.1230.01x100
Zoro #
G016310930
UPC #
-
Country of Origin
United States
Dimensions
Width
1.38 in
Details
Item
Connecting Screw
Material
Steel
Color
White
Description
- Connecting Screw Metal Screw
- White Plastic Caps
- M6 Thread
- For connecting 1-3/8" - 1-11/16" Panel Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.