Zoro Homepage

Drawer Guide Backplates # 502 with Reference Tabs 10 per box

  • Mfr # 320.502-62x10

  • Zoro # G116310915


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Width
1/4 in
Length
2 in
Color
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.502-62x10
Zoro #
G116310915
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
2 in

Details

Item
Guide Backplate
Color
White
Material
Steel

Description

  • Drawer Guide Backplates # 502 with Reference Tabs
  • Designed for use on rear of drawer to guide drawer along wood drawer slide
  • Designed to fit with either screws or staples and slide on a 3/4" wide wood rail
  • Highly lubricated polyethylene
  • Fasteners NOT included (recommended #6 x 1/2'' Phillips Pan Head)
  • White in color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.