
Drawer Slide, 10 in., Side Mount, Over Extension, PK 20
Mfr # 39.1175.10x10
Zoro # G201010430
product price: $84.29
/pk 20, $4.21/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39.1175.10x10
Zoro #
G201010430
UPC #
841572133679
Country of Origin
Taiwan, Province of China
Description
The 1175 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 100 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 250 mm (9-13/16 in) L x 45.7 mm (1-3/4 in) H
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•100 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 250 mm (9-13/16 in) L x 45.7 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.