Zoro Homepage

Drawer Slide, 18 in., Side Mount, Full Extension, Soft Close, PK 20

  • Mfr # 39.1145.18x10

  • Zoro # G901010419


product price: $229.99
/pk 20, $11.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39.1145.18x10
Zoro #
G901010419
UPC #
841572116481
Country of Origin
Taiwan, Province of China

Description

The 1145 Soft-Close Drawer Slide Series features a smooth ball bearing operation with an integrated soft-close mechanism. The 1145 series Soft-Close slides is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1145 series Soft-Close slides come in a range of length of sizes from 14 in. to 28 in. in a clear zinc chromate finish. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 450 mm (17-3/4 in.) x 45.6 mm (1-3/4 in.) H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.