
Drawer Slide, 20 in., Side Mount, Full Extension, PK 30
Mfr # 39.1150.20x15
Zoro # G701010367
product price: $189.99
/pk 30, $6.33/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39.1150.20x15
Zoro #
G701010367
UPC #
841572116603
Country of Origin
China
Description
The 1150 series full extension drawer slide features a smooth ball bearing operation with a clear zinc chromate finish. The 1150 series slide is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1150 series slides come in a range of length of sizes from 10 in. to 24 in. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 500 mm (19-11/16 in) L x 45.6 mm (1-3/4 in) H
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Easy lever disconnect for removing drawer box; 1/2 in side clearance per side
•32 mm hole pattern metric slide
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 500 mm (19-11/16 in) L x 45.6 mm (1-3/4 in) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.