
Drawer Slide, 20 in., Side Mount, Full Extension, Soft Close, PK 20
Mfr # 39.1145.20x10
Zoro # G201010386
product price: $239.99
/pk 20, $12.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39.1145.20x10
Zoro #
G201010386
UPC #
841572116498
Country of Origin
Taiwan, Province of China
Description
The 1145 Soft-Close Drawer Slide Series features a smooth ball bearing operation with an integrated soft-close mechanism. The 1145 series Soft-Close slides is perfect for Kitchen, Bath, Furniture upgrades and many other useful applications. The 1145 series Soft-Close slides come in a range of length of sizes from 14 in. to 28 in. in a clear zinc chromate finish. •Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 500 mm (19-11/16 in.) x 45.6 mm (1-3/4 in.) H
•Hardware fasteners NOT included due to application capacity and variances
•Long soft close stroke of 2-3/8 in.
•Full extension slide 100 lbs. load capacity per pair
•Exceeds ANSI/BIFMA tests
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket
•Actual slide spec dimension 500 mm (19-11/16 in.) x 45.6 mm (1-3/4 in.) H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.