This item is Discontinued.

Csh Drawer Slide, 20 in., Side Mount, Over Extension, 130 lb, PK 15 39.1180.20x15

Drawer Slide, 20 in., Side Mount, Over Extension, 130 lb, PK 15 (Discontinued)

  • Mfr # 39.1180.20x15
  • Zoro # G701010404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39.1180.20x15
Zoro #
G701010404
UPC #
841572116979
Country of Origin
Taiwan, Province of China

Description

The 1180 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 130 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•130 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.