Zoro Homepage

Drawer Slide, 24 in., Side Mount, Over Extension, 130 lb, PK 10

  • Mfr # 39.1180.24x10

  • Zoro # G401010377


product price: $359.99
/pk 10, $36.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39.1180.24x10
Zoro #
G401010377
UPC #
841572116993
Country of Origin
Taiwan, Province of China

Description

The 1180 Drawer Slide Series has a bright zinc finish and a ball bearing design that operates smoothly and is sturdy enough to support up to 130 lbs. The drawer is full extension and even features over-travel, meaning that the drawer can extend past the front of the cabinet (great for drawers under counter tops). It also has a lever disconnect for easy removal.
•Bulk contractor box
•Hardware fasteners NOT included due to application capacity and variances
•Full extension slide with 1 in. over travel
•130 lbs. load capacity per pair
•Easy lever disconnect for removing drawer box; 1/2 in. side clearance per side
•Non-handed; Steel ball bearings
•Cabinet member slide features a front face frame mount screw hole for face frame-eliminates the use for a front face frame bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.