
Hanger Bolt, 1/4"-20 Thread to 2 in, Steel, Zinc Plated Finish
Mfr # 14.1420.200x100
Zoro # G516310744
product price:Â $15.99
/eaKey Features
Thread Size A
1/4"-20
Length
2 in
Threaded Rod Material
Steel
Threaded Rod Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14.1420.200x100
Zoro #
G516310744
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size A
1/4"-20
Length
2 in
Details
Item
Hanger Bolt
Threaded Rod Material
Steel
Threaded Rod Finish
Zinc Plated
Description
- 1/4-20 x 2"
- Plain Steel
- Hanger Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.