Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Bolt, #8-32 Thread to 3/4 in, Steel, Plain Finish

  • Mfr # 14.832.075x25

  • Zoro # G516310928


product price: $8.99
/ea

Key Features

Length
3/4 in
Threaded Rod Material
Steel
Thread Size A
#8-32
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.832.075x25
Zoro #
G516310928
UPC #
-
Country of Origin
United States

Dimensions

Length
3/4 in
Thread Size A
#8-32

Details

Threaded Rod Material
Steel
Item
Hanger Bolt
Threaded Rod Finish
Plain

Description

Bread board screws are for attaching a knob to the front of a bread board. One end has a fine wood screw thread and the other is a 8/32 machine thread.


  • 8-32" x 3/4"
  • Plain Steel
  • Hanger Bolt
  • Bread Board Knob Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.