
Institutional 5-Knuckle Hinge Dull Chrome without screws
Mfr # 54.72022.02B
Zoro # G016310923
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Height
2-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54.72022.02B
Zoro #
G016310923
UPC #
-
Country of Origin
United States
Dimensions
Height
2-3/4 in
Details
Material
Steel
Item
Institutional Hinge
Description
- Door Overlay: 3/4"
- Cabinet Material: 3/4"
- Door Material: 13/16"
- 270 Degree Hinge
- Slotted screw holes for vertical and horizontal adjustment
- Hospital tips, 2-3/4" overall height
- Countersunk screw holes for recommended #8 flat head or Euro screws (Not Included)
- Drilled knuckle inner diameter
- Sold Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.