
Keyhole Bracket 1-5/8in x 9/16in Zinc Plated .095 Gauge 100 per box
Mfr # 15.08.04x100
Zoro # G316310906
product price:Â $36.99
/eaKey Features
Material
Steel
Finish
Zinc
Length (In.)
1/5/2008
Width (In.)
16-Sep
Thickness
0.095 Gauge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15.08.04x100
Zoro #
G316310906
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1/5/2008
Width (In.)
16-Sep
Thickness
0.095 Gauge
Details
Material
Steel
Finish
Zinc
Item
Keyhole Bracket
Description
- 1-5/8" x 9/16"
- Zinc Plated
- .095 Gauge
- Keyhole Bracket
- One Keyhole with Two Countersunk Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.