Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger
- Mfr # LUS210Z
- Zoro # G605388609
product price:
$
2.59
/ea
Sold in multiples of 50 for
$129.50
Key Features
Width
3.6585 in
Length
2.048 in
Height
7.8605 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUS210Z
- Zoro #
- G605388609
- UPC #
- 44315000607
- Country of Origin
- United States
Dimensions
- Width
- 3.6585 in
- Length
- 2.048 in
- Height
- 7.8605 in
Description
The LUS is an easy-to-install, economical hanger designed for common lumber sizes. This widely used hanger features double-shear nailing that distributes the load through two points on each joist nail for greater strength. This allows for fewer nails, faster installation and the use of all common nails for the same connection.
- • Fits joist sizes 2 inch x 10 inch, 2 x 12, 2 x 14
- • Patented double-shear nailing design provides greater strength with fewer nails
- • Speed prongs for fast and easy installation
- • Angled joist nailing easier in tight spaces
- • Do not bend or remove tabs
- • Made from 18-gauge steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.