This item is Discontinued.

Csh Mending Plate 3in x 5/8in 16 Gauge Steel 100 per box 15.05x100

Mending Plate 3in x 5/8in 16 Gauge Steel 100 per box (Discontinued)

  • Mfr # 15.05x100
  • Zoro # G916310757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.05x100
Zoro #
G916310757
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
5/8 in
Thickness
16 Gauge

Details

Material
Steel
Finish
Zinc
Item
Mending Plate

Description

  • 3" x 5/8"
  • Steel
  • 16 Gauge
  • Mending Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.