Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Locking Hex Nut, 1/4"-20, Steel, Zinc Plated

  • Mfr # 14.250.04LX100

  • Zoro # G916310740


product price: $8.99
/ea

Key Features

Finish
Zinc Plated
Thread Size
1/4"-20
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.250.04LX100
Zoro #
G916310740
UPC #
841572132047
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20

Details

Item
Nylon Locking Hex Nut
Finish
Zinc Plated
Material
Steel

Description

  • 1/4 in. -20 TPI
  • Zinc Finish
  • Nylon locking hex nuts
  • Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.