Shop CSH
See all product information
Create Account
Wood Screw, #6, 1-1/2 in, Plain Stainless Steel Pan Head Square Drive, 7000 PK
- Mfr # 0.MPSF06112P27
- Zoro # G501010321
product price:Â
$
187.99
/pk 7000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.MPSF06112P27
- Zoro #
- G501010321
- UPC #
- 841572115156
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Wood Screw
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.