Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selby Folding Table Leg Bracket Bronze Plated

  • Mfr # 54.H65800L

  • Zoro # G416310905


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Color
Bronze
Height
2 in
Material
Steel
Width
2.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54.H65800L
Zoro #
G416310905
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2.563 in

Details

Color
Bronze
Material
Steel
Item
Table Leg Bracket

Description

Selby's Heavy-Duty Folding Leg Fitting has no limit on the size of leg! Its rugged construction is ideal for holding up heavy legs and folding shelves.


  • Great for long extension tables where it is necessary to provide additional support legs
  • Accommodates almost any size of table leg
  • Rugged construction will hold up on heavy legs or folding shelves
  • Spring-activated trigger-release provides positive locking in both open and closed positions
  • Size: 2-9/16" W x 2" H
  • Requires (11) - #6x5/8in. round head mounting screws (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.