Zoro Homepage

Selby Folding Table Leg Bracket Bronze Plated #S-149L

  • Mfr # 54.S149L

  • Zoro # G616310927


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
1-1/2 in
Material
Steel
Color
Bronze
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54.S149L
Zoro #
G616310927
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Height
2-1/2 in

Details

Material
Steel
Color
Bronze
Item
Table Leg Bracket

Description

Selby's Heavy-Duty Folding Leg Fitting has no limit on the size of leg! Its rugged construction is ideal for holding up heavy legs and folding shelves.


  • Accommodates 1-1/2" square leg without cutting or shaping
  • Folds up underneath when not in use
  • Size: 1-1/2" W x 2-1/2" H
  • Spring-activated trigger-release provides positive locking in both open and closed positions
  • Requires (6) - #6x5/8in. round head mounting screws (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.