
Shelf Brace 1-1/8in x 1-1/8in Plastic Brown 100 per box
Mfr # 30.1685.07x100
Zoro # G516310904
product price: $22.99
/eaKey Features
Color
Brown
Overall Height
1.125 in
Length
1.125 in
Overall Width
1.125 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30.1685.07x100
Zoro #
G516310904
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.125 in
Length
1.125 in
Overall Width
1.125 in
Details
Item
Shelf Support
Color
Brown
Material
Plastic
Description
- 1-1/8" x 1-1/8" Plastic
- Brown
- Screws Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.