Zoro Homepage

Surface Mount 10in Ajusta Drop Leaf Support with Safety Ring Pair

  • Mfr # 15.DL210ABR01x2

  • Zoro # G916310924


product price: $15.99
/ea

Key Features

Depth
10 in
Finish
Zinc
Material
Steel
Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.DL210ABR01x2
Zoro #
G916310924
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Width
1.875 in

Details

Item
Drop Leaf Support
Finish
Zinc
Material
Steel

Description

Drop leaf hardware furniture hardware item is used to support drop leafs on occasional tables, dining room tables, and portable carts but is also capable of supporting temporary work surfaces such as with workstations. Anywhere a surface needs to be created, we have a drop leaf to support it.


  • Safety ring release is built into handle
  • Load capacities vary depending upon the width, depth, thickness and type of material used in the application
  • Surface mount design
  • Drop leaf hardware supports occasional tables, dining room tables, and portable carts
  • Installation screws not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.