
Surface Mount 8in Ajusta Drop Leaf Support with Safety Ring Pair
Mfr # 15.DL208ABR01x2
Zoro # G916310931
product price: $14.99
/eaKey Features
Material
Steel
Depth
8 in
Width
1.875 in
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.DL208ABR01x2
Zoro #
G916310931
UPC #
-
Country of Origin
United States
Dimensions
Depth
8 in
Width
1.875 in
Details
Material
Steel
Item
Drop Leaf Support
Finish
Zinc
Description
Drop leaf hardware furniture hardware item is used to support drop leafs on occasional tables, dining room tables, and portable carts but is also capable of supporting temporary work surfaces such as with workstations. Anywhere a surface needs to be created, we have a drop leaf to support it.
- Safety ring release is built into handle
- Load capacities vary depending upon the width, depth, thickness and type of material used in the application
- Surface mount design
- Drop leaf hardware supports occasional tables, dining room tables, and portable carts
- Installation screws not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.